Dual Flush Elongated One Piece Toilet in Black Black
Veil® Dual Flush Elongated One Piece Toilet in Black Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-piece wall-hung toilet
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- 2-1/8" (54 mm) fully glazed trapway
- Fully skirted trapway simplifies cleaning
- Quiet-Close elongated lid and seat prevents slamming
- Coordinates with other products in the Veil collection
- Bowl and seat only; requires KOHLER® in-wall tank and carrier system, and dual-flush actuator (sold separately)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Veil®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Height:
- 17-5/8 in
- Material:
- Vitreous China
- Seat Features:
- Soft Close Lid
- Tank Only:
- No
- Toilet Bowl Height:
- 13-1/16 in
- Toilet Bowl Length:
- 21-13/16 in
- Toilet Bowl Width:
- 15-3/16 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Wall
- Trap Size:
- 3 in
- UPC:
- 885612954251
- WaterSense Labeled:
- Yes
- Width:
- 15-3/16 in