This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

KOHLER

Venza® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K28124-4-BN
  • Item #9816912
  • Manufacturer Part #28124-4-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Venza® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K28124-4-BN
  • Item #9816912
  • Manufacturer Part #28124-4-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 95
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 5-1/2 in (140 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tail piece
  • Coordinates with other products in the Venza collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
7-9/16 in
Flow Rate
1.2 gpm
Height
8-7/10 in
Maximum Deck Thickness
2-1/8 in
Spout Height
4-1/4 in
Spout Reach
5-3/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Venza®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
885612965790