This product requires certification to purchase.

15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel

KOHLER

Verdera® 15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel

  • Fast #
  • Part #K35569-BNL
  • Item #10078168
  • Manufacturer Part #35569-BNL
4.6 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel

  • Fast #
  • Part #K35569-BNL
  • Item #10078168
  • Manufacturer Part #35569-BNL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Three adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Surface-mount or recessed
  • Features a flat mirror
  • Secure mounting hardware included
  • Requires Certification
Dimensions & Measurements
Depth
5-9/16 in
Height
30 in
Length
15 in
Width
15 in
Included Components
Mirror Included
Yes
Characteristics & Features
Collection
Verdera®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Glass Type
Tempered
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
3
Warranty & Product Information
UPC
195711078841