This product requires certification to purchase.

15 x 30 in. Soft Rectangle Framed Medicine Cabinet in Polished Chrome

KOHLER

Verdera® 15 x 30 in. Soft Rectangle Framed Medicine Cabinet in Polished Chrome

  • Fast #
  • Part #K35569-CPL
  • Item #10248408
  • Manufacturer Part #35569-CPL
3.2 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 15 x 30 in. Soft Rectangle Framed Medicine Cabinet in Polished Chrome

  • Fast #
  • Part #K35569-CPL
  • Item #10248408
  • Manufacturer Part #35569-CPL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Three adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Anodized aluminum construction with a durable rustproof and chip-resistant finish
  • Surface-mount or recessed
  • Can be installed with left- or right-hand swing
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-9/16 in
Height
30 in
Length
5-9/16 in
Width
15 in
Characteristics & Features
Collection
Verdera®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Surface Mount, Recessed Mount
Material
Anodized Aluminum
Mirror Edge
Beveled Edge
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Application
Residential
CARB OTC LEED Compliant
Yes
Product Type
Bathroom Mirrors
Type
K35569-CPL
UPC
195711116642