This product requires certification to purchase.

22 in. x 34 in. Recessed Mount and Surface Mount Medicine Cabinet in Mirror

KOHLER

Verdera® 22 in. x 34 in. Recessed Mount and Surface Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #K35570-NFC-NA
  • Item #11752111
  • Manufacturer Part #35570-NFC-NA
4.4 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 22 in. x 34 in. Recessed Mount and Surface Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #K35570-NFC-NA
  • Item #11752111
  • Manufacturer Part #35570-NFC-NA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility to make grooming easier
  • Three adjustable tempered-glass shelves offer additional bathroom storage
  • Half-shelf adjustable accessory shelf for additional storage
  • Hinges have 110° opening capability
  • Box includes: Assembled mirrored cabinet, side panel kit, installation hardware
  • Recessed or surface mount installation
  • Equipped with 3 shelves for maximum storage
  • Mirror is frameless with a flat front
  • Secure mounting hardware included
  • Sleek frameless design: Kohler Verdera medicine cabinet features a modern frameless look with mirrored interior and exterior for enhanced visibility and a refined bathroom aesthetic
  • Requires Certification
Dimensions & Measurements
Depth
4-77/100 in
Height
34 in
Length
4-77/100 in
Package Quantity
1
Width
22 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Verdera®
Color Finish Category
Neutrals
Color Finish Name
Mirror
Installation Type
Recessed Mount, Surface Mount
Material
Anodized Aluminum
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
3
Warranty & Product Information
ADA Compliant
No
Type
K35570-NFC-NA
UPC
195711227584