This product requires certification to purchase.

22 x 34 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

KOHLER

Verdera® 22 x 34 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35570-BGL
  • Item #10053963
  • Manufacturer Part #35570-BGL
3.2 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 22 x 34 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35570-BGL
  • Item #10053963
  • Manufacturer Part #35570-BGL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Moderne Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Three adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Recessed or surface mount installation
  • Equipped with 3 shelves for maximum storage
  • Mirror is framed with a flat front
  • Secure mounting hardware included
  • Requires Certification
Dimensions & Measurements
Depth
5-9/16 in
Height
34 in
Length
5-1/2 in
Width
22 in
Included Components
Lights Included
No
Mirror Included
Yes
Characteristics & Features
Collection
Verdera®
Color Finish Category
Gold Tones
Color Finish Name
Moderne Brushed Gold
Glass Type
Tempered
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
3
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711078889