This product requires certification to purchase.

40 in. Side Mirror Kit

KOHLER

Verdera™ 40 in. Side Mirror Kit

  • Fast #
  • Part #K28033-NA
  • Item #10104334
  • Manufacturer Part #28033-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Verdera™ 40 in. Side Mirror Kit

  • Fast #
  • Part #K28033-NA
  • Item #10104334
  • Manufacturer Part #28033-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Required for surface mounting of 40"-tall (1016 mm) Verdera medicine cabinets
  • 40-in (1016 mm) length
  • Includes two side mirrors and all hardware
  • 40" mirrored side kit for medicine cabinet
  • Requires Certification

Documents

Dimensions & Measurements
Height
40 in
Length
1-1/8 in
Width
3-7/16 in
Characteristics & Features
Collection
Verdera™
Installation Type
Surface Mount, Recessed Mount
Material
Metal, Glass
Medicine Cabinet Part Type
Side Kit
Warranty & Product Information
ADA Compliant
No
Product Type
Mirror
Type
K28033-NA
UPC
195711094339