This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

KOHLER

Verse™ 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K5267-3-NA
  • Item #4918336
  • Manufacturer Part #5267-3-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Verse™ 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K5267-3-NA
  • Item #4918336
  • Manufacturer Part #5267-3-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Three faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • All hardware needed for installation is included
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Faucet Center Size
8 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size
13-3/16 in x 15-11/16 in x 9 in
Sink Bowl Size, Left
14-3/16 in x 15-11/16 in x 9 in
Sink Bowl Size, Right
14-3/16 in x 15-11/16 in x 9 in
Sink Depth
9-1/4 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Verse™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
2
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
No
UPC
885612337580