This product requires certification to purchase.

Bath Drain Trim in Matte Black

KOHLER

Volute™ Bath Drain Trim in Matte Black

  • Fast #
  • Part #K36361-BL
  • Item #10296068
  • Manufacturer Part #36361-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Volute™ Bath Drain Trim in Matte Black

  • Fast #
  • Part #K36361-BL
  • Item #10296068
  • Manufacturer Part #36361-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drain strainer easily unscrews for cleaning
  • Includes drain flange, overflow cover, and toe-tap drain with strainer in your choice of finish
  • Pairs with Volute™ baths (sold separately)
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
1-3/8 in
Width
11-1/16 in
Characteristics & Features
Collection
Volute™
Color Finish Name
Matte Black
Material
Brass, Plastic
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
Yes
Product Type
Bath Drain Trim
Type
K36361-BL
UPC
195711082350