This product requires certification to purchase.

Walnut Prep Bowl Set

KOHLER

Walnut Prep Bowl Set

  • Fast #
  • Part #K37914-WAL-NA
  • Item #12172867
  • Manufacturer Part #37914-WAL-NA
4.9 out of 5 Customer Rating
Brand image
KOHLER

Walnut Prep Bowl Set

  • Fast #
  • Part #K37914-WAL-NA
  • Item #12172867
  • Manufacturer Part #37914-WAL-NA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Synthos, Strive, and Billings workstation kitchen sinks
  • Set includes three individual prep bowls with lids and tray
  • 6-1/4" x 16-3/8" (159 x 416 mm)
  • Each prep bowl holds 20.5 ounces
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-7/25 in
Length
16-21/50 in
Width
6-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel, Glass, Walnut
Warranty & Product Information
Type
K37914-WAL-NA
UPC
195711268792