This product requires certification to purchase.

Body Spray in Vibrant Brushed Moderne Brass

KOHLER

WaterTile® Round Body Spray in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K8014-2MB
  • Item #9208956
  • Manufacturer Part #8014-2MB
3.6 out of 5 Customer Rating
Brand image
KOHLER

WaterTile® Round Body Spray in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K8014-2MB
  • Item #9208956
  • Manufacturer Part #8014-2MB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 in NPT connections
  • Available 27- or 54-nozzle configurations
  • 2.0 gpm (7.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Faucet Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
2.0 gpm
Depth
3-1/8 in
Flow Rate
2.0 gpm
Height
4-7/8 in
Width
4-7/8 in
Characteristics & Features
Collection
WaterTile® Round
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Ceiling Mount, Wall Mount
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.2
Type
K8014-2MB
UPC
885612880017