This product requires certification to purchase.

Single Function Body Spray in Vibrant® Brushed Bronze

KOHLER

WaterTile® Single Function Body Spray in Vibrant® Brushed Bronze

  • Fast #
  • Part #K8013-AK-BV
  • Item #7503403
  • Manufacturer Part #8013-AK-BV
4.9 out of 5 Customer Rating
Brand image
KOHLER

WaterTile® Single Function Body Spray in Vibrant® Brushed Bronze

  • Fast #
  • Part #K8013-AK-BV
  • Item #7503403
  • Manufacturer Part #8013-AK-BV
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function 27-nozzle body spray delivers a stimulating spray.
  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow.
  • Fully adjustable spray face pivots for targeted hydromassage.
  • Low-profile design complements any decor.
  • MasterClean™ 27-nozzle spray face with grey nozzles is easy to clean.
  • 2.0 gpm (gallons per minute) flow rate.
  • 1/2-inch NPT connection.
  • 27-Nozzle body spray with easy to clean MasterClean™ spray face.
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
  • 2 gallons (7.6 L) per minute flow rate at 80 psi (552.6 kPA).
  • Requires Certification

Documents

Dimensions & Measurements
Body Spray Flow Rate
2.0 gpm
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
4-7/8 in
Length
3-1/8 in
Width
4-7/8 in
Characteristics & Features
Collection
WaterTile®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Connection
NPT
Faucet Mount
Wall Mount, Ceiling Mount
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Stimulating
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
885612616715