This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Biscuit

This product has been replaced by

HIGHLINE CH R360 16 EB TLT
KOHLER Revolution 360® 1.6 gpf Elongated Two Piece Toilet in Biscuit
Manufacturer Part #43979-96
KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3979-96
  • Item #4117509
  • Manufacturer Part #3979-96
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

HIGHLINE CH R360 16 EB TLT
KOHLER Revolution 360® 1.6 gpf Elongated Two Piece Toilet in Biscuit
Manufacturer Part #43979-96
KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3979-96
  • Item #4117509
  • Manufacturer Part #3979-96
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.6 gpf
  • Includes standard left-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4468 tank and Kohler® K-4199 bowl
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed:
No
Length:
29-3/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
WaterSense Labeled:
No
Width:
18 in