This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3988-96
  • Item #7189377
  • Manufacturer Part #3988-96
3.9 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3988-96
  • Item #7189377
  • Manufacturer Part #3988-96
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Bowl Height Range
14-15 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Toilet Bowl Height
14-1/2 in
Toilet Rough-In
12 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Wellworth®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Tank Only
No
Toilet Type
Two Piece
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
650531946898