This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3978-RA-0
  • Item #7373735
  • Manufacturer Part #3978-RA-0
5 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3978-RA-0
  • Item #7373735
  • Manufacturer Part #3978-RA-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Includes right-hand trip lever
  • Combination consists of the Kohler® K-4468-RA tank and Kohler® K-4198 bowl
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
14-15 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
29-1/4 in
Length
30 in
Toilet Bowl Height
14-1/2 in
Toilet Rough-In
12 in
Width
18 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Wellworth®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No
MA Approved
No
UPC
650531945723