This product requires certification to purchase.

35-11/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in White

KOHLER

Whitehaven® 35-11/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K6427-0
  • Item #4554781
  • Manufacturer Part #6427-0
4.1 out of 5 Customer Rating
Brand image
KOHLER

Whitehaven® 35-11/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K6427-0
  • Item #4554781
  • Manufacturer Part #6427-0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cutout templates included
  • Undermount
  • Fits minimum 36-in apron sink base cabinet
  • Large/medium bowls
  • 9 in depth provides generous workspace
  • Self-Trimming apron overlaps the cabinet face for easy installation and beautiful results
  • Smart Divide® features a low dividing barrier that increases workspace and versatility
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
35-11/16 in
Sink Bowl Size, Left
18-13/16 in x 18-1/16 in x 9 in
Sink Bowl Size, Right
10-5/16 in x 18-1/16 in x 9 in
Sink Depth
9-5/8 in
Sink Size Range
31 in - 36 in
Width
21-9/16 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Whitehaven®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse, Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
No
UPC
885612206060