This product requires certification to purchase.

Tank Lid in White

KOHLER

Windham Tank Lid in White

  • Fast #
  • Part #K1203861-0
  • Item #4812976
  • Manufacturer Part #1203861-0
4.4 out of 5 Customer Rating
Brand image
KOHLER

Windham Tank Lid in White

  • Fast #
  • Part #K1203861-0
  • Item #4812976
  • Manufacturer Part #1203861-0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-3/16 in
Width
14-7/8 in
Characteristics & Features
Adjustable
No
Collection
Windham
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
UPC
885612309648