6000 BTU Cool Only Window Air Conditioner
6000 BTU Cool Only Window Air Conditioner
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
- Window size must have a minimum width of 22" and maximum width of 36"giving this the versatility your home needs.
- Versatile non-permanent installation for short term or long term use.
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
Specifications
- AMP:
- 4.6
- ANSI:
- ANSI 484
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 6050 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- EER:
- 12.3
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 12-3/4 in
- Installation Type:
- Window Mount
- MA Approved -:
- No
- MBH:
- 6
- Max CFM:
- 177 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Window Air Conditioner
- Refrigerant:
- R-410A
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- .5 Ton
- UL Listed:
- UL 484
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 46.3 lb
- Width:
- 18-9/16 in