This product requires certification to purchase.

Kopkit Aaaa Wet End Code

Pulsafeeder

CHEM-TECH Series 100/150 Kopkit Aaaa Wet End Code

  • Fast #
  • Part #PKX100AAAA
  • Item #4935997
  • Manufacturer Part #KX100-AAAA
4.3 out of 5 Customer Rating
Brand image
Pulsafeeder

CHEM-TECH Series 100/150 Kopkit Aaaa Wet End Code

  • Fast #
  • Part #PKX100AAAA
  • Item #4935997
  • Manufacturer Part #KX100-AAAA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • KOPkits are used to extend the life of PULSAtron® chemical feed pumps
  • Repair pumps annually or with greater frequency for pumps injecting aggressive chemicals
  • Kits generally include a diaphragm, check balls, seal rings, pump head screws, and any other parts that commonly deteriorate over time
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Brand Model Compatibility
CHEM-TECH Series 100/150
Collection
CHEM-TECH Series 100/150
Material
Plastic, Ceramic
Material Type
PVC, PTFE
Warranty & Product Information
UL Listed
No