This product requires certification to purchase.

3 in. Rubber 11 x 7-1/2 in. Roof Flashing

Kozy Kollar

3 in. Rubber 11 x 7-1/2 in. Roof Flashing

  • Fast #
  • Part #KPV3
  • Item #453976
  • Manufacturer Part #PV3
4.3 out of 5 Customer Rating
Kozy Kollar

3 in. Rubber 11 x 7-1/2 in. Roof Flashing

  • Fast #
  • Part #KPV3
  • Item #453976
  • Manufacturer Part #PV3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Pipe Diameter
3 in
Roof Flashing Size
11 in x 7-1/2 in
Roof Numerical Pitch
12/12
Characteristics & Features
Heat Rating
180 °F
Roof Flashing Material
Rubber
Roof Flashing Material Type
EPDM
Warranty & Product Information
GSA Approved
No
IAPMO Listed
Yes