This product requires certification to purchase.

16 in. Heavy Duty Orange Sweeping Broom with Handle

Kraft Tool Company

16 in. Heavy Duty Orange Sweeping Broom with Handle

  • Fast #
  • Part #KCC264
  • Item #7101427
  • Manufacturer Part #CC264
4.9 out of 5 Customer Rating
Brand image
Kraft Tool Company

16 in. Heavy Duty Orange Sweeping Broom with Handle

  • Fast #
  • Part #KCC264
  • Item #7101427
  • Manufacturer Part #CC264
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for heavy sweeping
  • Thick plastic bristles hold up under toughest conditions
  • Crimped bristles for strength and large coverage area
  • Bristles secured to smooth wood block
  • Bright orange bristles are easy to spot on jobsite
  • Also accepts Broom Thread Handles
  • Use with broom bracket (sold separately) to secure handle
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
54 in
Height
61 in
Length
16 in
Size
5-3/4 in
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Handle Material
Wood
Material
Plastic, Wood
Material Type
Poly