This product requires certification to purchase.

6-1/2 in. Jumbo Utility Brush with Tampico Fiber Bristle and Red Wood Handle

Kraft Tool Company

6-1/2 in. Jumbo Utility Brush with Tampico Fiber Bristle and Red Wood Handle

  • Fast #
  • Part #KBL526
  • Item #7186480
  • Manufacturer Part #BL526
4.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

6-1/2 in. Jumbo Utility Brush with Tampico Fiber Bristle and Red Wood Handle

  • Fast #
  • Part #KBL526
  • Item #7186480
  • Manufacturer Part #BL526
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
6 in
Height
11-1/4 in
Length
6-1/2 in
Width
2 in
Characteristics & Features
Color Finish Name
Red
Handle Material
Wood
Material
Tampico, Wood
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Utility Brush
UPC
765139105261