This product requires certification to purchase.

6 in. Bucket Trowel

Kraft Tool Company

6 in. Bucket Trowel

  • Fast #
  • Part #KBL700
  • Item #7185655
  • Manufacturer Part #BL700
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

6 in. Bucket Trowel

  • Fast #
  • Part #KBL700
  • Item #7185655
  • Manufacturer Part #BL700
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Width (in)
5-1/2 in
Handle Length (in)
6 in
Width
5-1/2 in
Characteristics & Features
Blade Material
Forged Steel
Color Finish Name
Chrome
Handle Material
Hardwood
Material
Steel
Tool Type
Trowel
Warranty & Product Information
Application
Concrete
UPC
765139107005