This product requires certification to purchase.

24 in. x 765 ft. 40# Paper in Brown

Kraftwrap

24 in. x 765 ft. 40# Paper in Brown

  • Fast #
  • Part #K37244021R
  • Item #10170544
  • Manufacturer Part #37244021R
4.7 out of 5 Customer Rating
Brand image
Kraftwrap

24 in. x 765 ft. 40# Paper in Brown

  • Fast #
  • Part #K37244021R
  • Item #10170544
  • Manufacturer Part #37244021R
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
24 in
Size
#40
Width
765 ft
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Paper
Material Type
Kraft
Warranty & Product Information
Product Type
Paper