This product requires certification to purchase.

36 in. x 500 ft. 60# Paper in Brown

Kraftwrap

36 in. x 500 ft. 60# Paper in Brown

  • Fast #
  • Part #K37366032R
  • Item #10170546
  • Manufacturer Part #37366032R
3.9 out of 5 Customer Rating
Brand image
Kraftwrap

36 in. x 500 ft. 60# Paper in Brown

  • Fast #
  • Part #K37366032R
  • Item #10170546
  • Manufacturer Part #37366032R
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
36 in
Size
#60
Width
500 ft
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Paper
Material Type
Kraft
Warranty & Product Information
Product Type
Paper