This product requires certification to purchase.

1 in. Female Straight Schedule 40 PVC Conduit Adapter

Kraloy

1 in. Female Straight Schedule 40 PVC Conduit Adapter

  • Fast #
  • Part #P40CFAGEA
  • Item #1440587
  • Manufacturer Part #078072
5 out of 5 Customer Rating
Brand image
Kraloy

1 in. Female Straight Schedule 40 PVC Conduit Adapter

  • Fast #
  • Part #P40CFAGEA
  • Item #1440587
  • Manufacturer Part #078072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Couplings and Adapters are are designed and engineered to be concrete tight in all weather conditions
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Direct drive indoor fan motor
  • Duct flanges
  • External pressure taps for refrigerant check
  • Heavy-gauge steel cabinet
  • Low ambient cooling to 45°F as manufactured
  • Outdoor coil guard
  • Over (supply) under (return) air configuration
  • Polarized plug for easy field connection of low voltage to supplementary heaters
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
Type
P40CFAGEA