This product requires certification to purchase.

1 x 1 in. Schedule 40 PVC Conduit Coupling

Kraloy

1 x 1 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCGEA
  • Item #1440579
  • Manufacturer Part #078003
3.7 out of 5 Customer Rating
Brand image
Kraloy

1 x 1 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCGEA
  • Item #1440579
  • Manufacturer Part #078003
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Suitable for above ground and underground applications as well as exposed outdoor usage
  • Durable PVC construction for long life
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
CSA Certified
Yes
NEMA
NEMA TC2
UL Listed
Yes