This product requires certification to purchase.

3/4 PVC Schedule 40 Conduit MALE Adapter

Kraloy

3/4 PVC Schedule 40 Conduit MALE Adapter

  • Fast #
  • Part #P40CMAF
  • Item #6618
  • Manufacturer Part #P40CMAF
3.4 out of 5 Customer Rating
Brand image
Kraloy

3/4 PVC Schedule 40 Conduit MALE Adapter

  • Fast #
  • Part #P40CMAF
  • Item #6618
  • Manufacturer Part #P40CMAF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40