This product requires certification to purchase.

32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Kraus

Fairlane 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #KKHU64033
  • Item #11452819
  • Manufacturer Part #KHU640-33
4.6 out of 5 Customer Rating
Brand image
Kraus

Fairlane 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #KKHU64033
  • Item #11452819
  • Manufacturer Part #KHU640-33
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel kitchen sink features sleek modern design and sturdy construction, providing exceptional value and convenience with easy installation and low - maintenance upkeep
  • Kit includes - kitchen sink, protective bottom grid, drain assembly with removable strainer, mounting hardware
  • Heavy duty 18 ga steel - designed for lasting durability, high-performance 18 ga stainless steel sinks stand up to everyday use with resistance to corrosion, dents and damage
  • Spacious single bowl kitchen sink with offset drain offers more room for large cookware and maximizes storage space in the base cabinet - deep kitchen sink bowl helps contain mess and splatter
  • Undermount sink installation creates a seamless transition from sink to countertop with no exposed mounting deck to trap debris - simplifies clean-up by letting you wipe water and crumbs right into the sink
  • Wear-resistant finish with smooth surface is easy to keep clean and not prone to corrosion or rust - gently rounded corners help prevent build-up for easy maintenance
  • A quiet kitchen sink - NoiseDefend™ sound-proofing with large silencer pads on all sides of the sink helps prevent noise and vibration from dishes and garbage disposals - fully insulated with anti-condensation undercoating
  • Designed for easy draining - sloped bottom with channel grooves helps prevent water from pooling in the sink - optimized slope helps keep fragile stemware from tipping over
  • Stainless steel bottom grid with soft rubber bumpers promotes better draining and helps protect the surface of your sink from scratches by keeping dishes elevated
  • Stainless steel drain assembly with removable strainer helps keep food and debris from clogging the drainpipe
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
32-1/2 in
Sink Bowl Size
30-1/2 in x 17 in
Sink Depth
8-5/8 in
Sink Size Range
31 in - 36 in
Width
19 in
Characteristics & Features
Collection
Fairlane
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Left or Right
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
Origin
Global
Type
KKHU64033
UPC
840239623423