This product requires certification to purchase.

24 in. Undermount Stainless Steel Single Bowl Laundry and Utility Sink

Kraus

Standart PRO 24 in. Undermount Stainless Steel Single Bowl Laundry and Utility Sink

  • Fast #
  • Part #KKHU10124L
  • Item #10092275
  • Manufacturer Part #KHU101-24L
5 out of 5 Customer Rating
Brand image
Kraus

Standart PRO 24 in. Undermount Stainless Steel Single Bowl Laundry and Utility Sink

  • Fast #
  • Part #KKHU10124L
  • Item #10092275
  • Manufacturer Part #KHU101-24L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extra deep sink with 12 in D - ideal for use in laundry, mud and utility rooms
  • Heavy duty 16 ga steel - constructed from proprietary Kraus® TRU16 a heavy duty, extra thick real 16 ga stainless steel for superior durability and resistance to dents and damage
  • Superior sound-proofing - ultra-quiet noise defend technology with extra thick super silencer pads that cover all sides of the sink to eliminate noise and vibration
  • Protective undercoating - non-toxic undercoating provides excellent thermal insulation and prevents condensation that can damage the base cabinet
  • Perfect drainage - rear-set drain opening and gently sloped bottom with channel grooves prevent water from pooling in the sink drains better than traditional flat bottom laundry sinks
  • Undermount design creates a seamless transition from sink to countertop for easy clean-up, all mounting hardware included
  • Wear-resistant finish - long-lasting commercial grade finish will not rust or dull from daily use, wipes clean for easy maintenance
  • Easy-to-clean corners - tightly rounded corners designed for a contemporary look and easy cleaning
  • Includes protective bottom grid - stainless steel rinse grid protects the sink from scratches, acts as a drying rack and allows water to drain easily
  • Includes drain assembly and cover - stainless steel drain assembly traps waste to keep the drain pipe clear, CapPro removable drain cover conceals the drain opening to make this utility sink even more stylish
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
24 in
Sink Bowl Size
22-1/2 in x 17 in x 12 in
Sink Depth
12 in
Width
18-1/2 in
Characteristics & Features
Collection
Standart PRO
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Type
KKHU10124L
UPC
846639051835