This product requires certification to purchase.

10 in. Clamp 390 psi 304 Stainless Steel Coupling

Krausz USA

Hymax® 2 10 in. Clamp 390 psi 304 Stainless Steel Coupling

  • Fast #
  • Part #K86054027816
  • Item #7492515
  • Manufacturer Part #860-54-0278-16
4 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® 2 10 in. Clamp 390 psi 304 Stainless Steel Coupling

  • Fast #
  • Part #K86054027816
  • Item #7492515
  • Manufacturer Part #860-54-0278-16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Non-restrained, only two bolts, wide range-easy install
  • Connect pipe w/ same or different O.D.'s
  • Over-sized for AC or class C/D DIP
  • Hydraulic gasket w/4° deflection-less load on pipe w/flexible EPDM gasket
  • Advanced wide-range coupling with a patented flip gasket
  • Eliminates gasket removal mistakes and maximizes installer work efficiency
  • Only 2-4 top facing bolts, for faster and safer installation
  • Ready-to-use design to eliminate extensive under-pipe digging
  • Patented hydraulically-assisted gasket with 2-stage sealing
  • Suitable for all types of pipes - ductile iron, cast iron, steel, copper, PE, PVC, AC, GRP
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Length
10-4/5 in
Pressure Class
390#
Weight
33 lb
Characteristics & Features
Clean Bagged
No
Coating
Fusion Bonded Epoxy
Collection
Hymax® 2
Fitting Type
Coupling, Straight
Material
Stainless Steel, Rubber
Material Type
304, EPDM
Warranty & Product Information
Application
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE Pipe, Steel Pipe
ASTM
ASTM A-283 Grade C, ASTM A-283M Grade C, ASTM A-53 Grade A
AWWA
AWWA C-219
FM Approved
No
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No