This product requires certification to purchase.

2 in. 390# 304 Stainless Steel Coupling

Krausz USA

Hymax® 2 2 in. 390# 304 Stainless Steel Coupling

  • Fast #
  • Part #K86054005416
  • Item #7967894
  • Manufacturer Part #860-54-0054-16
5 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® 2 2 in. 390# 304 Stainless Steel Coupling

  • Fast #
  • Part #K86054005416
  • Item #7967894
  • Manufacturer Part #860-54-0054-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Non-restrained, only two bolts, wide range-easy install
  • Steel body w/fusion bonding-long life
  • 1.5 - 60"-inch Sizes available
  • Hydraulic gasket w/4° deflection-less load on pipe w/flexible EPDM gasket
  • Ready-to-use design to eliminate extensive under-pipe digging
  • Eliminates gasket removal mistakes and maximizes installer work efficiency
  • Suitable for many types of pipe
  • Advanced wide-range coupling with a patented flip gasket
  • Only 2 - 4 top facing bolts, for faster and safer installation
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
6-4/5 in
Pressure Class
390#
Weight
7.5 lb
Characteristics & Features
Clean Bagged
No
Coating
Fusion Bonded Epoxy
Collection
Hymax® 2
Fitting Type
Coupling, Straight
Material
Stainless Steel, Rubber
Material Type
304, EPDM
Warranty & Product Information
Application
HVAC, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Steel Pipe
ASTM
ASTM A-240, ASTM A-283 Grade C, ASTM A-283M Grade C, ASTM A-351 CF8, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA
AWWA C-219
FM Approved
No
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No