This product requires certification to purchase.

6 in. Swivel 350 psi Ductile Iron Coupling

Krausz USA

Hymax Grip® 6 in. Swivel 350 psi Ductile Iron Coupling

  • Fast #
  • Part #K892560616516
  • Item #7741272
  • Manufacturer Part #892-56-06165-16
3.7 out of 5 Customer Rating
Brand image
Krausz USA

Hymax Grip® 6 in. Swivel 350 psi Ductile Iron Coupling

  • Fast #
  • Part #K892560616516
  • Item #7741272
  • Manufacturer Part #892-56-06165-16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Restrained, only two-bolts, wide-range-easy install
  • Ductile body w/fusion bonding-long life
  • Ball Joint-design-zero to 90° adjustability
  • Allows one fitting to be used for solving off-set issues
  • Unique product with one swiveling end
  • Joins and restrains a wide range of pipe types and diameters, at any angle from 0° to 90°
  • Unique radial gripping system prevents pipe motion
  • Universal gripping teeth grip metal and plastic pipes
  • Ready to use, stab-fit design
  • Allows 4° dynamic deflection per end
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Swivel Nut
End Connection 2
Swivel Nut
End Connections
Swivel Nut
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
29-3/10 in
Pressure - Maximum
350 psi
Range (in)
6.50 in - 7.20 in
Weight
98 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Hymax Grip®
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, EPDM
Electrical & Operational Information
Pressure - High
232
Warranty & Product Information
ANSI
ANSI Class 125, ANSI Class 150
Application
Cast Iron Pipe, Copper Tubing, Ductile Iron Pipe, PE, PVC, Stainless Steel Pipe, Steel Pipe
ASTM
ASTM A-536 Grade 60-40-18, ASTM A536 Grade 65-45-12
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No