This product requires certification to purchase.

5 x 11 in. 304 Stainless Steel Repair Clamp

Krausz USA

Hymax® Versa™ 5 x 11 in. 304 Stainless Steel Repair Clamp

  • Fast #
  • Part #K28356013816
  • Item #7779615
  • Manufacturer Part #283-56-0138-16
3.9 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® Versa™ 5 x 11 in. 304 Stainless Steel Repair Clamp

  • Fast #
  • Part #K28356013816
  • Item #7779615
  • Manufacturer Part #283-56-0138-16
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works as Stab-in coupling or repair clamp (2 in 1)
  • All stainless design-corrosion resistant
  • Versatility - water and sewer applications
  • EPDM hydraulic gasket-offers 3° deflection on each end-reduce load on pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5 in
Length
11 in
Pressure - Maximum
350 psi
Range (in)
5.43 in - 6.30 in
Weight
18.5 lb
Characteristics & Features
Coating
Galling Protection
Collection
Hymax® Versa™
Material
Stainless Steel, Rubber
Material Type
304, EPDM
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
Application
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
ASTM
ASTM A-351 Grade CF8
AWWA
AWWA C-219, AWWA C-227
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No