This product requires certification to purchase.

6-3/4 in. Sanitizing Hand Wipes in White (Case of 4)

Kresto Cherry

Kresto® KWIK-WIPES® 6-3/4 in. Sanitizing Hand Wipes in White (Case of 4)

  • Fast #
  • Part #SKKW130W
  • Item #9844541
  • Manufacturer Part #KKW130W
5 out of 5 Customer Rating
Brand image
Kresto Cherry

Kresto® KWIK-WIPES® 6-3/4 in. Sanitizing Hand Wipes in White (Case of 4)

  • Fast #
  • Part #SKKW130W
  • Item #9844541
  • Manufacturer Part #KKW130W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For quick cleaning of dirt, grease, and grime when a sink is not available
  • Textured wipes
  • For use on skin, also great for tools and other surfaces
  • Highly effective - the strong, textured fabric is impregnated with powerful, heavy duty cleaning ingredients to produce a wet wipe that efficiently and conveniently removes oil, grease and grime
  • Powerful - tough, extra large wipes are strong and absorbent, acting quickly and effectively, leaving no sticky after-feel
  • No need for water - wipes absorb contaminants from the skin with no need for rinsing with water
  • Versatile and convenient - the handy, easy-to-use tub can be used at the work-point for quick cleaning, or on-the-move when working remotely and normal hand washing facilities are not conveniently available
  • Contains skin conditioner - to help prevent drying, leaving the skin feeling smooth after use
  • Pleasant citrus fragrance - makes the product pleasant to use and leaves the skin smelling fresh
  • Handy pack - the wipes are dispensed from a handy, easy-to-use container
  • Requires Certification

Documents

Dimensions & Measurements
Length
16-23/40 in
Package Quantity
Case of 4
Size
6-3/4 in x 85 in
Width
6-3/4 in
Characteristics & Features
Collection
Kresto® KWIK-WIPES®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Heavy Duty
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Sanitizing Hand Wipes
UPC
691240071389