This product requires certification to purchase.

12 oz. Spray Paint in Safety Orange

Krylon

12 oz. Spray Paint in Safety Orange

  • Fast #
  • Part #K2410
  • Item #282110
  • Manufacturer Part #K2410
5 out of 5 Customer Rating
Brand image
Krylon

12 oz. Spray Paint in Safety Orange

  • Fast #
  • Part #K2410
  • Item #282110
  • Manufacturer Part #K2410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Meets color standards approved by the occupational safety and health ace governing board
  • For use on ceramic, plaster, glass, metal, wood and most other surfaces
  • High visibility safety colors
  • Mark physical hazards and designate caution for workers<CQUOTA/> safety
  • Matches OSHA standard color
  • For Industrial and Home Use
  • Requires Certification
Dimensions & Measurements
Size
12 oz
Weight
12 oz
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Safety Orange
Warranty & Product Information
Application
Exterior, Interior, Metal, Paper, Plastic, Wood
Product Type
Spray Paint
UPC
724504024101