This product requires certification to purchase.

16 oz. Galvanizing Spray in Grey

Krylon

16 oz. Galvanizing Spray in Grey

  • Fast #
  • Part #KSC0740000
  • Item #462809
  • Manufacturer Part #SC0740000
5 out of 5 Customer Rating
Brand image
Krylon

16 oz. Galvanizing Spray in Grey

  • Fast #
  • Part #KSC0740000
  • Item #462809
  • Manufacturer Part #SC0740000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 97% pure zinc dust blended with epoxy resin
  • Fuses zinc to the metal substrate to protect against corrosion
  • Equal to or better than hot-dipped galvanizing
  • Provides maximum protection to steel exposed to severe corrosive environments
  • Fast-drying, high-solids, high-performance, epoxy-based coating
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 oz
Weight
14 oz
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Epoxy Resin
Electrical & Operational Information
Maximum Temperature
600
Warranty & Product Information
Product Type
Galvanizing Spray
UPC
075577907403