This product requires certification to purchase.

17 oz. Industrial Water-Based Marking Paint in Green

Krylon

Quik-Mark™ 17 oz. Industrial Water-Based Marking Paint in Green

  • Fast #
  • Part #KA03904004
  • Item #4896854
  • Manufacturer Part #A03904004
5 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 17 oz. Industrial Water-Based Marking Paint in Green

  • Fast #
  • Part #KA03904004
  • Item #4896854
  • Manufacturer Part #A03904004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient spray-thru cap
  • Non-clogging spray tip
  • Requires Certification
Dimensions & Measurements
Size
20 oz
Weight
17 oz
Characteristics & Features
Collection
Quik-Mark™
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Application
Asphalt, Concrete, Dirt, Grass, Gravel
CARB OTC LEED Compliant
No
Product Type
Spray Paint
UPC
075577039043