This product requires certification to purchase.

17 oz INV Water Marking PAINT CBLU

Krylon

Quik-Mark™ 17 oz INV Water Marking PAINT CBLU

  • Fast #
  • Part #KA03620004
  • Item #503518
  • Manufacturer Part #A03620004
4.1 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 17 oz INV Water Marking PAINT CBLU

  • Fast #
  • Part #KA03620004
  • Item #503518
  • Manufacturer Part #A03620004
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Fluorescent Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quik-Mark™ Solvent-Based Inverted Marking Paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry
  • These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your surveying and marking needs
  • VOC compliant
  • Free of lead hazards
  • Convenient Spray Thru™ cap
  • Requires Certification

Documents


Specifications

Application:
Potable Water
Collection:
Quik-Mark™
Color Finish Category:
Blues
Color Finish Name:
Fluorescent Blue
Material:
Aerosol
Material Type:
Alkyd
Product Type:
Marking Spray, Striping Paint
Size:
17 oz
UPC:
075577936205
Weight:
17