This product requires certification to purchase.

17 oz INV Water Marking PAINT Fluorescent Pink

Krylon

Quik-Mark™ 17 oz INV Water Marking PAINT Fluorescent Pink

  • Fast #
  • Part #KA03612004
  • Item #950930
  • Manufacturer Part #A03612004
5 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 17 oz INV Water Marking PAINT Fluorescent Pink

  • Fast #
  • Part #KA03612004
  • Item #950930
  • Manufacturer Part #A03612004
5 out of 5 Customer Rating

X Points

Color Finish Name: Fluorescent Pink Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
  • Convenient Spray Thru™ cap
  • Free of lead hazards
  • VOC compliant
  • Requires Certification

Documents

Dimensions & Measurements
Size
17 oz
Weight
17 lb
Characteristics & Features
Collection
Quik-Mark™
Color Finish Category
Pinks
Color Finish Name
Fluorescent Pink
Warranty & Product Information
Product Type
Marking Spray, Striping Paint
UPC
075577936120