This product requires certification to purchase.

17 oz INV Water Marking PAINT Clear

Krylon

Quik-Mark™ 17 oz INV Water Marking PAINT Clear

  • Fast #
  • Part #KS03500
  • Item #951463
  • Manufacturer Part #S03500
4.7 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 17 oz INV Water Marking PAINT Clear

  • Fast #
  • Part #KS03500
  • Item #951463
  • Manufacturer Part #S03500
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
  • Convenient Spray Thru™ cap
  • Free of lead hazards
  • VOC compliant
  • Requires Certification
Dimensions & Measurements
Size
17 oz
Characteristics & Features
Collection
Quik-Mark™
Color Finish Name
Clear
Warranty & Product Information
Product Type
Marking Spray, Striping Paint
UPC
075577935000