This product requires certification to purchase.

20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Fluorescent Blue

Krylon

Quik-Mark™ 20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Fluorescent Blue

  • Fast #
  • Part #KA03722007
  • Item #1616791
  • Manufacturer Part #A03722007
4.8 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Fluorescent Blue

  • Fast #
  • Part #KA03722007
  • Item #1616791
  • Manufacturer Part #A03722007
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Fluorescent Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
  • Convenient Spray Thru™ cap
  • Free of lead hazards
  • VOC compliant
  • Requires Certification

Documents

Dimensions & Measurements
Size
20 oz
Weight
17 lb
Characteristics & Features
Collection
Quik-Mark™
Color Finish Category
Blues
Color Finish Name
Fluorescent Blue
Warranty & Product Information
Product Type
Marking Spray, Striping Paint
UPC
075577037223