This product requires certification to purchase.

20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Red

Krylon

Quik-Mark™ 20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Red

  • Fast #
  • Part #KA03611007
  • Item #503533
  • Manufacturer Part #A03611007
4.8 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Red

  • Fast #
  • Part #KA03611007
  • Item #503533
  • Manufacturer Part #A03611007
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quik-Mark™ solvent-based inverted marking paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry
  • These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your surveying and marking needs
  • VOC compliant
  • Free of lead hazards
  • Convenient Spray Thru™ cap
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient spray-thru cap
  • Non-clogging spray tip
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Dirt, Grass, Gravel
CARB OTC LEED Compliant:
No
Collection:
Quik-Mark™
Color Finish Category:
Reds
Color Finish Name:
Red
Product Type:
Spray Paint
Size:
20 oz
UPC:
075577936113
Weight:
17 oz