This product requires certification to purchase.

2-1/2 x 2 in. x 6-1/2 ft. #77 Mainguard Post Bury Hydrant

Kupferle, John C Foundry

2-1/2 x 2 in. x 6-1/2 ft. #77 Mainguard Post Bury Hydrant

  • Fast #
  • Part #K77V
  • Item #4440742
  • Manufacturer Part #77
4.2 out of 5 Customer Rating
Brand image
Kupferle, John C Foundry

2-1/2 x 2 in. x 6-1/2 ft. #77 Mainguard Post Bury Hydrant

  • Fast #
  • Part #K77V
  • Item #4440742
  • Manufacturer Part #77
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Above ground post flushing hydrant for dead end mains
  • Unique two-pipe design allows for easy passage of debris
  • Cost-effective alternative to unneeded fire hydrants on dead ends
  • Self-draining, non-freezing, and fully serviceable from above ground
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
NST
End Connections
FIPT x NST
Fitting Size 1
2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2 in x 2-1/2 in
Height
6-1/2 ft
Valve Size
2 in, 2-1/2 in
Characteristics & Features
Material
Aluminum, Brass
Warranty & Product Information
ANSI
ANSI 372
NSF
NSF 372
Recommended Valve Application
Water
UL Listed
No