This product requires certification to purchase.

5/8 x 3/4 in. Meter x Slip Mainguard Sampling Station

Kupferle, John C Foundry

5/8 x 3/4 in. Meter x Slip Mainguard Sampling Station

  • Fast #
  • Part #K95WM
  • Item #7221598
  • Manufacturer Part #95WM
4.1 out of 5 Customer Rating
Brand image
Kupferle, John C Foundry

5/8 x 3/4 in. Meter x Slip Mainguard Sampling Station

  • Fast #
  • Part #K95WM
  • Item #7221598
  • Manufacturer Part #95WM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Collect bacteriological samples from metered locations
  • Economical PVC construction
  • Copper horns rotate for installation options and are removeable for replacement
  • Features brass spacing idler, shut off valve and stainless steel sampling port
  • Internal spring-loaded, piston-style valve receives portable sampling rod
  • Built for repeated use without leakage
  • Fits Water Meter Size: 5/8" x 3/4"
  • Lay Length: 7-1/2"
  • Sampling rod with blow-off head and sampling bib can be used at multiple locations
  • Sampling rod and optional case sold separately, call for lengths longer than 36"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Slip
End Connections
Meter x Slip
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Characteristics & Features
Material
Plastic, Copper, Brass