This product requires certification to purchase.

2-3/16 in. Total Eclipse Post Hydrant

Kupferle, John C Foundry

Eclipse #2 2-3/16 in. Total Eclipse Post Hydrant

  • Fast #
  • Part #K232
  • Item #4934646
  • Manufacturer Part #2
3.3 out of 5 Customer Rating
Kupferle, John C Foundry

Eclipse #2 2-3/16 in. Total Eclipse Post Hydrant

  • Fast #
  • Part #K232
  • Item #4934646
  • Manufacturer Part #2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Depth of trench 3ft
  • Self draining
  • Non-freezing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Valve Size
2-3/16 in
Characteristics & Features
Color Finish Name
Red
Material
Brass
Warranty & Product Information
ANSI
Yes
NSF
NSF 372
UL Listed
No