This product requires certification to purchase.

3 ft. Mechanical Joint Post Assembled Fire Hydrant

Kupferle, John C Foundry

Eclipse™ #2 3 ft. Mechanical Joint Post Assembled Fire Hydrant

  • Fast #
  • Part #K23MJM
  • Item #3027752
  • Manufacturer Part #Z2-1A1B3.05
5 out of 5 Customer Rating
Kupferle, John C Foundry

Eclipse™ #2 3 ft. Mechanical Joint Post Assembled Fire Hydrant

  • Fast #
  • Part #K23MJM
  • Item #3027752
  • Manufacturer Part #Z2-1A1B3.05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Available with any depth of bury you desire
  • IP inlets of 2", 2-1/2", 3" available
  • MJ inlets of 2", 3", 4" available
  • Two nozzle option available
  • Faucet not included
  • Oval shape
  • Single-hole, 4" centers or 8" centers with 4-5/8" min. spout length
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Valve Size
2-3/16 in
Warranty & Product Information
UL Listed
No