This product requires certification to purchase.

2 in. Automatic Flushing Device

Kupferle, John C Foundry

Eclipse™ 2 in. Automatic Flushing Device

  • Fast #
  • Part #K9800WC
  • Item #4456654
  • Manufacturer Part #9800-WC
4.1 out of 5 Customer Rating
Brand image
Kupferle, John C Foundry

Eclipse™ 2 in. Automatic Flushing Device

  • Fast #
  • Part #K9800WC
  • Item #4456654
  • Manufacturer Part #9800-WC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can accommodate any depth of bury
  • Permanent install with a direct underground discharge
  • Chlorine residual sampling point standard on every unit
  • Lockable, secure enclosure
  • Allows for nine flushing cycles per day
  • Standard depth of bury is 3 ft
  • Warm climate
  • Available options at an additional price: Additional Depth of Bury Over 3' (per 6"); Dechlor Basket Only; Debris Flushing Pipe 3' length
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
200 gpm
Valve Size
2 in
Weight
65 lb
Characteristics & Features
Collection
Eclipse™
Fitting Type
Straight
Electrical & Operational Information
Volts
9V
Warranty & Product Information
NSF Certified
Yes
Product Type
Automatic Flushing Device