This product requires certification to purchase.

FIP and Mechanical Joint x NST 8 ft. Flushing Hydrant

Kupferle, John C Foundry

FIP and Mechanical Joint x NST 8 ft. Flushing Hydrant

  • Fast #
  • Part #K77X
  • Item #4440743
  • Manufacturer Part #77
5 out of 5 Customer Rating
Kupferle, John C Foundry

FIP and Mechanical Joint x NST 8 ft. Flushing Hydrant

  • Fast #
  • Part #K77X
  • Item #4440743
  • Manufacturer Part #77
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT, Mechanical Joint
End Connection 2
NST
End Connections
FIPT;Mechanical Joint x NST
Fitting Size 1
2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2 in x 2-1/2 in
Height
8 ft
Characteristics & Features
Material
Brass
Valve Body Material
Brass
Warranty & Product Information
ANSI
ANSI 372
AWWA
AWWA C-503
NSF
NSF 372