This product requires certification to purchase.

3 ft. Mainguard Hydrant Bury with 2 in. Mechanical Joint

Kupferle, John C Foundry

MainGuard #77 3 ft. Mainguard Hydrant Bury with 2 in. Mechanical Joint

  • Fast #
  • Part #K772MJ
  • Item #1759305
  • Manufacturer Part #772MJ
3.7 out of 5 Customer Rating
Brand image
Kupferle, John C Foundry

MainGuard #77 3 ft. Mainguard Hydrant Bury with 2 in. Mechanical Joint

  • Fast #
  • Part #K772MJ
  • Item #1759305
  • Manufacturer Part #772MJ
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 2" MJ inlet
  • Can accommodate any depth of bury
  • Self-draining and non-freezing
  • Traffic break-away
  • Locking secure cover standard
  • Available options at an additional price: Additional Depth of Bury Over 3' (per 6"); Operating Wheel (part #85 LHW)
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
NST
End Connections
FIPS x NST
Fitting Size 1
2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2 in x 2-1/2 in
Characteristics & Features
Material
Brass, Aluminum
Warranty & Product Information
ANSI
Yes